Motor, 56C, Rigid Base

  • Mfr # T13S1ACR
  • Zoro # G1929257
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T13S1ACR
Zoro #
G1929257
UPC #
786382070687
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
10 7/8 in
Length Less Shaft
8 15/16 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Details

HP
1/3
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Thermal Protection
None
Item
General Purpose Motor
Motor Design
Three-Phase
Motor Sub Application
Fan/Blower, Pump
Ins. Class
B
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Phase
Three
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Motor Application
General Purpose
Motor Bearings
Ball
Full Load Amps
1.7-1.8/0.9 A
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
Hz
60 Hz
Motor Service Factor
1.15
NEMA Design
B
Motor Frame Material
Steel
Weight
32 lb
Usable @ 208V
Usable at 208V
Includes
C&D Flanges, Drip Cover and Brakes
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Part Winding Start Capable
No
Duty Cycle
Continuous
Nominal Efficiency
74.57 %
Removable Base
Permanently Lubricated
Inverter Rated
No
Inverter Rating
Not Inverter Rated
Application
General Purpose
Insulation Class
B
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Frame Material
Steel
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
1 yr
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Full Load Current @ 60 Hz
1.7-1.8/0.9 A
Nameplate RPM @ 50 Hz
3,490 RPM
Bearing Lubrication Type
Permanently Lubricated
Bearing Type
Ball
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Fan/Blower, Air Compressor

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 3,450, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.7-1.8/0.9 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 74.57 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews