Zoro Homepage

Circuit Control, 3/6 A, 125/250 V, SPST, Polycarbonate Housing Material, Silver

  • Mfr # 452-BOX

  • Zoro # G613758722


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-BOX
Zoro #
G613758722
UPC #
32664232602
Country of Origin
United States

Description

Meets all UL 20 requirements. Shank is threaded 15 - 32 in, 32 in x 9/32 in long. Keyed shank, indicator plate and finishing nut furnished. Wire leads are 6 in long #18, stripped 3/4 in. Metal On/Off bat handle. Temperature rating -40 to 65 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.