Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Toggle Switch, 15 A, 120/277 V, Screw Terminal, Steel Housing Material

  • Mfr # 275V-BOX

  • Zoro # G113755337


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275V-BOX
Zoro #
G113755337
UPC #
32664750199
Country of Origin
United States

Description

Grounding terminal screw standard. Combination switch with additional switch has 120/277 V rating, ideal for fluorescent lighting fixtures typical in commercial applications. 0.050 in thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out and ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Combination slot/Phillips head mounting and terminal screws. Switches meet all UL 20 requirements. UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.