
Straight Blade Plug, 14-30P, 14-50P, 30/50 A, 125/250V AC, 3 Pole, Screw Terminals, Grounded
Mfr # S21-SP
Zoro # G013781214
product price:Â $38.95
/eaKey Features
NEMA Plug Configuration
14-30P, 14-50P
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21-SP
Zoro #
G013781214
UPC #
32664517839
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
14-30P, 14-50P
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
UL
Description
Heavy-duty. Blades included for 30 and 50 A configurations. Terminals have pressure plates to protect wires. UL and cUL listed, NOM certified, meets all CSA requirements. NEMA 14-30 or 14-50.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.