Shop HUBBELL WIRING
See all product information
Create Account
Industrial 3-Pole 4-Wire 20A 125/250V Receptacle, 14-20R, Black
- Mfr # HBL8410
- Zoro # G423560768
product price:Â
$
81.85
/ea
Key Features
Width
1 1/2 in
Material
PBT, Nylon, Brass, Plated Steel
Depth
1.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL8410
- Zoro #
- G423560768
- UPC #
- 783585015705
- Country of Origin
- Unknown
Dimensions
- Width
- 1 1/2 in
- Depth
- 1.24 in
Details
- Material
- PBT, Nylon, Brass, Plated Steel
- Item
- Straight Blade Receptacles
Description
The Hubbell HBL8410 Industrial Grade Flush Receptacle provides a durable, heavy-duty power connection for 20A, 125/250V applications. Its deep-body, impact-resistant construction ensures long-lasting performance in demanding commercial and industrial environments. With a self-grounding design for added safety and reliability, this 3-pole, 4-wire receptacle delivers dependable power where it’s needed most.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.