
Toggle Switch, 20 A, 120277 V, 3 Position, Screw Terminal, Nylon Housing Material
Mfr # CS320B
Zoro # G807373267
product price: $13.75
/eaKey Features
Terminals
0.031 in
Material
PVC
Color
Brown
Switch Type
Three-way
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS320B
Zoro #
G807373267
UPC #
32664750793
Country of Origin
United States
Dimensions
Product Length/Depth
1.3 IN
Product Width
.902 IN
Allowable Wire Size
#14-10 AWG
Product Height
4.2 IN
Details
Terminals
0.031 in
Material
PVC
Color
Brown
Switch Type
Three-way
Application
Commercial
Number of Ways
Three-Way
Amperage Rating
20A
Number Of Poles
Single-pole
Voltage Rating
120/277 V
Certifications
cULus Listed
Wiring Method
Side wire
Connector Type
Screw
Type
Toggle switch
Mounting Type
Wall
Terminal Enclosure Material T
Copper alloy
Description
Side wire terminals accept up to number 10 solid or stranded wire Rated for fluorescent lighting fixtures typical in commercial applications 0050 in thick steel mounting strap zincplated for corrosion resistance Ground screw terminal standard 20 A, 120277 V Meets all UL 20 requirements, Federal Specifications WS 896
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.