Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:1 1/4", BitSize:#1-4
- Mfr # 35933/B
- Zoro # G1116199
product price:Â
$
12.75
/ea
Key Features
Overall Length
1 1/4 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
#1-4
Drive Type
Tri-Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35933/B
- Zoro #
- G1116199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Driver Bit
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Tri-Groove
- SAE or Metric
- SAE
- For Tool Type
- Power
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- Series
- ISOMAX
- Shell Material
- S2 Steel
- Measurement System
- Imperial
- Head Style
- Tri-Groove
- Finish
- Unfinished
- Tip Type
- Standard
- Product Type
- Power Bit
- Impact Rated
- Impact Rated
- Compatible Product Type
- Screwdriver
- Material
- S2 Steel
Dimensions
- Overall Length
- 1 1/4 in
- Drive Size
- #1-4
- Shank Size
- 1/4 in
- Bit Industry Size
- #1-4
- Length
- 1 1/4 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.