Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Holder, 41mmL
- Mfr # 424111
- Zoro # G323579785
product price:Â
$
9.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424111
- Zoro #
- G323579785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 11mm Size 1/2 Inch Drive 41mm Length Durable Construction - 424111 Professional Hex Bit Holder This 1/2in drive hex bit holder is built to pair with 11mm hex shank impact bits and deliver consistent engagement in demanding hand tool and socket tool setups. The compact 41mm overall length helps maintain control and clearance where space is limited. Constructed from Chromium-vanadium steel alloy, it's designed for high strength and long-term durability with anti-corrosive properties. Heat treatment through oil quenching, combined with a matte black oxide coating, creates a tough exterior and reinforced core strength for professional use. Key Benefits 1/2in drive size fits 11mm hex shank impact bits securely. 41mm overall length supports access and control in tight working areas. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment improves core toughness for long service life. Matte black oxide coating helps protect the exterior against wear. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for reliable professional-grade performance. SKU: 424111.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.