Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4inHex Impact Bit Holder, 48mmL
- Mfr # 464808
- Zoro # G223584285
product price:Â
$
7.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464808
- Zoro #
- G223584285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex 1/2 Inch Drive 48mm Length Heavy-Duty - 464808 Impact Bit Holder This impact bit holder is built for professional technicians who need a secure adapter between a 1/2in drive tool and a 1/4in hex shank impact bit. Its compact 48mm overall length helps keep setups tight and controlled while maintaining a dependable fit. Made from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term shop use. Key Benefits 1/2in drive size fits 1/4in hex shank impact bits securely. 48mm overall length keeps the setup compact without sacrificing strength. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding professional environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps protect against corrosion. Stamped size markings provide quick, permanent identification for better organization. SKU: 464808. Designed for heavy, repeated use, it balances reliable fitment, durable materials, and easy identification in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.