Shop All Rotary Tool Accessories
Eazypower
Flat Head Rasp, 5/8 in., 1 pcs.
Mfr # 30083
Zoro # G7472193
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 5/8 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Overall Length (In.) 1 7/8 in
- Function Shaping, Finishing, and Carving Detail Work
Product Information
- Brand Eazypower
- MFR # 30083
- Zoro # G7472193
- UPC # 083771300838
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/8 in |
Overall Length (In.) | 1 7/8 in |
Overall Length | 1 7/8 in |
Burr Diameter | 5/8 in |
Shank Diameter | 5/8 in |
Head Width | 5/8 in |
Head Length | 1 1/8 in |
Details
Description
Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 2,500 RPM, Shank Diameter 5/8 in, Mount Type Mounted, Overall Length 1 7/8 in, Burr Diameter 5/8 in, Head Length 1 1/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 17Mm Magnetic Socket (M-17MM13)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- DREMEL Routing Bit 1/4In Straight (654)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (EZ726-01)
- Eazypower Rotary Tools & Accessories