Shop All Rotary Tool Accessories
Eazypower
Rotary Files Set, 1/4 in., 10 pcs.
Mfr # 30367
Zoro # G7597466
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Number of Pieces 10
- Function Shaping, Finishing, and Carving Detail Work
Product Information
- Brand Eazypower
- MFR # 30367
- Zoro # G7597466
- UPC # 083771303679
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Burr Diameter | 1/4 in, 1/2 in |
Shank Diameter | 1/4 in |
Head Width | 1/4 in, 1/2 in |
Head Length | 1/2 in, 7/8 in, 1 in |
Details
Description
Rotary File Set, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Ball, Cone, Cylinder, Oval, Rounded, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 1/4 in, 1/2 in, Head Length 1/2 in, 7/8 in, 1 in, Head Width 1/4 in, 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Gear Puller Set, 4 Pc, 3 Jaw (W134DB)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6512)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc (100-N/7)
- Eazypower Rotary Tool Accessories