Shop All Rotary Tool Accessories
Eazypower
Tapered Cone Rotary Rasp, 5/8 in., 1 pcs.
Mfr # 30085
Zoro # G7551153
original price:
$5.95
6% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 5/8 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Overall Length (In.) 1 3/8 in
- Number of Pieces 1
Product Information
- Brand Eazypower
- MFR # 30085
- Zoro # G7551153
- UPC # 083771300852
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/8 in |
Overall Length (In.) | 1 3/8 in |
Overall Length | 1 3/8 in |
Burr Diameter | 5/8 in |
Shank Diameter | 5/8 in |
Head Width | 5/8 in |
Head Length | 1 3/8 in |
Details
Description
Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Tapered Cone, Max. Speed 2,500 RPM, Shank Diameter 5/8 in, Mount Type Mounted, Overall Length 1 3/8 in, Burr Diameter 5/8 in, Head Length 1 3/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- BOSCH Hammer Drill Bit (DXS5040)
- X1 TOOLS 21 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1021x1)
- WELLER Crescent Assorted Sizes X 1/4 in. drive SAE 6 Point Deep Well Socket Set 10 pc (CSAS10N)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- Eazypower Rotary Tool Accessories