Shop ECHO

Fire Pump, 5-1/2 hp, 2 in, Alum, Hose

  • Mfr # FP-2126
  • Zoro # G111248701

product price: 
$
1,689.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
26 in
Includes
Hoses, Nozzle, Strainer, Wheel Kit
Impeller Material
Aluminum
Overall Height
49.5 in
Fuel Tank Capacity
3.25 qt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP-2126
Zoro #
G111248701
UPC #
743184022610
Country of Origin
Canada
Item
Fire Pump
Includes
Hoses, Nozzle, Strainer, Wheel Kit
Impeller Material
Aluminum
Fuel Tank Capacity
3.25 qt
Engine Capacity
196 cc
Engine Brand and Model
Honda GX200
Compatible with Media Type
Water
Flow Rate @ 60 psi
96 gpm
Maximum Flow Rate
126 gpm
Discharge Type
Hose
Horsepower
5 1/2 hp
System Pressure (Maximum)
85 psi
Suction Lift (Maximum)
26 ft
Priming
Manual
Flow Rate @ 80 psi
43 gpm
Flow Rate @ 40 psi
110 gpm
Intake Type
Hose
Shut Off Pressure (Maximum)
85 psi
Pumping Application
Firefighting
Maximum Feet of Head
197 ft
Chemical Compatibility
Water
Flow Rate (Maximum)
126 gpm
Portability
Wheeled Cart
Feet of Head (Maximum)
197 ft
Engine Displacement
196 cc
Pump Body Material
Aluminum
Shut Off Pressure - Maximum
85 psi
Inlet Standard
Hose
Discharge Standard
Hose

Dimensions

Overall Width
26 in
Overall Height
49.5 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Overall Length
26.5 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Wire Rope Length
26.5 in
Length
26.5 in

Description

Fire Pump, Horsepower 5 1/2 hp, Nameplate Voltage Not Applicable, Suction Lift (Maximum) 26 ft, Flow Rate @ 40 psi 110 gpm, Flow Rate @ 60 psi 96 gpm, Flow Rate @ 80 psi 43 gpm, Maximum Feet of Head 197 ft, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type Hose, Discharge Type Hose, Compatible with Media Type Water, Engine Brand and Model Honda GX200, Engine Capacity 196 cc, Maximum Flow Rate 126 gpm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.