Zoro Homepage

Pruner

  • Mfr # DPPT-2600HR2

  • Zoro # G511248448


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Minimum Length
6 13/16 ft
Motor Type
Brushless
Number of Batteries Required to Operate
1
Blade Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPPT-2600HR2
Zoro #
G511248448
UPC #
743184025772
Country of Origin
United States

Dimensions

Minimum Length
6 13/16 ft
Blade Length
10 in
Maximum Length
16 ft

Details

Number of Batteries Included
1
Motor Type
Brushless
Number of Batteries Required to Operate
1
Battery Model Number
56V 5AH
Tool Series
X Series
Maximum Cutting Capacity
2 ft
Power Source
Cordless
Includes
(1) Battery, (1) Charger
Battery Capacity
5.0 Ah
Product Type
Telescoping Pole Saw
Voltage
56 V
Item
Telescoping Pole Saw Kit
Number of Chargers Included
1
Battery Platform
eFORCE(R)
Bare Tool/Battery Included
Tool

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 2 ft, Maximum Length 16 ft, Minimum Length 6 13/16 ft, Battery Platform eFORCE(R), Battery Capacity 5.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Battery Model Number 56V 5AH, Voltage 56 V, Tool Series X Series

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.