Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Gray, 1 AWG2, 18mm, PK100

  • Mfr # 701-037

  • Zoro # G205128339


product price: $9.79
/pk 100, $0.10/ea

Key Features

Width (In.)
5
Length (In.)
7
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-037
Zoro #
G205128339
UPC #
617293002224
Country of Origin
Germany

Dimensions

Width (In.)
5
Length (In.)
7
Height (In.)
0.5

Details

Item
Wire Ferrule,Gray,1 AWG2,18mm,PK100

Description

Wire Ferrule,Gray,1 AWG2,18mm,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.