Zoro Homepage

Wire Ferrule, Light Blue, 24 AWGPK500

  • Mfr # 701-025

  • Zoro # G705128167


product price: $30.69
/pk 500, $0.06/ea

Key Features

Height (In.)
0.5
Length (In.)
5
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-025
Zoro #
G705128167
UPC #
617293002101
Country of Origin
Germany

Dimensions

Height (In.)
0.5
Length (In.)
5
Width (In.)
4

Details

Item
Wire Ferrule,Light Blue,24 AWGPK500

Description

Wire Ferrule,Light Blue,24 AWGPK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.