Food Storage Container, Hinged, Vented Lid, Plastic, Translucent, 3 compartment, 8" x 8", 150PK
- Mfr # 804626
- Zoro # G022905151
original price:Â $90.45 , new price: $81.39 , 10 percent off
new price:Â
$
81.39
/pk of 150, $0.54/ea
Key Features
Capacity
8" x 8" x 3"
Material
PP
Color
Clear
Number of Compartments
3
Microwave Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804626
- Zoro #
- G022905151
- UPC #
- -
- Country of Origin
- China
- Capacity
- 8" x 8" x 3"
- Material
- PP
- Color
- Clear
- Number of Compartments
- 3
- Microwave Safe
- Yes
- Item
- Food Storage Container
- Disposable Lid Type
- Hinged / Vented
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, take out
- Application
- 3 compartments keep foods separate, Food storage
Dimensions
- Outside Height
- 3 in
- Outside Length
- 8 in
- Outside Width
- 8 in
Description
Our anti-fog technology enhances the quality of the dining experience and allows restaurant operators to identify the contents quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.