Shop ECOLAB
See all product information
Create Account
Rapid Multi Surface Disinfectant Cleaner 1.3l, 2PK
- Mfr # 6102258
- Zoro # G324230746
product price:Â
$
168.99
/pk of 2, $84.50/ea
Free Shipping & Returns
Key Features
Container Size
1.3 L
Properties
Biodegradable
Surfaces for Use On
Hard Non-Porous, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102258
- Zoro #
- G324230746
- UPC #
- 500225271662
- Country of Origin
- United States
Dimensions
- Container Size
- 1.3 L
Details
- Properties
- Biodegradable
- Item
- Disinfectant Cleaner
- Surfaces for Use On
- Hard Non-Porous, Glass
Description
Ecolab Rapid Multi Surface Disinfectant Cleaner 1. 3L. Active ingredient is biodegradable. Mfg #QF115ANHelp Improve Operations With Rapid Multi Surface Disinfectant Cleaner; A Flexible, 4-In-1 Disinfectant Cleaner. Instill confidence with clean, healthy spaces and optimize cleaning efficiencies to make cleaning easy on staff. Simplify cleaning with one product across a variety of spaces and surfaces including public spaces, bathrooms, tables and hard furniture. Effective on high touch point hard surfaces, mirrors, windows, glass, and fixtures, plus disinfection and soft surface sanitization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.