Ecotex
Chair Mat, 48" x 60"
Mfr # FRECO124860AEP
Zoro # G7358850
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.075 in
- Material Enhanced Polymer
- For Use In For use on Hard Floors and Very Low Pile Carpets
- Length 48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- ECOTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- Ecotex Chair Mats