Es Robbins

Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8"


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Rectangular
  • Floor Type Carpeted Floors
  • Color Clear
  • Thickness 0.11 in
  • Material Vinyl
See all product information

Product Information

Dimensions

Width 46 in
Length 60 in

Details

Item Chair Mat
Shape Rectangular
Floor Type Carpeted Floors
Color Clear
Thickness 0.11 in
Material Vinyl
Backing Cleated
Green Certification or Other Recognition GREENGUARD Certified; GREENGUARD Gold Certified; USDA Certified Biobased 26%
Mat Backing Material Vinyl

Description

Chairmat,46x60,Rectangular,Cleated,Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.