82123 3 x 6 x 9 in. Yoga Block; kiwi

  • Mfr # 82123
  • Zoro # G703703953
product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82123
Zoro #
G703703953
UPC #
712536821232
Country of Origin
Taiwan, Province of China

Description

The Yoga Block is a perfect companion for your yoga routine. It is soft and smooth but rigid enough to support your yoga exercises.

Features
  • Improves alignment and increases flexibility
  • Durable and lightweight
  • Beveled edges for extra comfort
  • Soft, smooth surface; rigid enough for support
  • Latex, PVC, phthalates, and chloride-free
Specifications
  • Color: Kiwi
  • Size: 3" x 6" x 9"
  • Origin: Taiwan
  • Material: EVA Foam
  • Latex: No
  • Phthalates: No
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews