10,000 BTU (6,450 BTU DOE) Portable Air Conditioner Cools 400 sq. ft. with Heater, Dehum & Remote
- Mfr # ZR-SPF2-12CG
- Zoro # G123362129
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Width
13.39 in
Length
17.44 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SPF2-12CG
- Zoro #
- G123362129
- UPC #
- 897774195694
- Country of Origin
- China
- Color
- Gray
Dimensions
- Width
- 13.39 in
- Length
- 17.44 in
Description
This powerful 4-in-1 portable unit combines a 10,000 BTU (ASHRAE) / 6,450 BTU (DOE) air conditioner with a robust 10,000 BTU heater, a high-capacity dehumidifier, and a fan-all in one sleek, mobile package. Designed to efficiently cool and heat spaces up to 400 square feet, it offers ultimate versatility for any season. With simple plug-in operation, a complete window installation kit, and digital remote control, it delivers convenient, whole-room comfort for your home, office, or business.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.