10,000 BTU Portable Air Conditioners with Remote and Dehumidifier in White, Sleep Mode, 24Hr Timer
- Mfr # ZROL-A016AC-06CD
- Zoro # G524174468
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
800 Sq. Ft
Depth
11.81 in
Number of Cooling Speeds
4
Number of Speeds
2 Speeds
Includes
Without Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZROL-A016AC-06CD
- Zoro #
- G524174468
- UPC #
- 443009453857
- Country of Origin
- China
- Coverage Area
- 800 Sq. Ft
- Number of Cooling Speeds
- 4
- Number of Speeds
- 2 Speeds
- Includes
- Without Heater
- Watts
- 897 W
- Voltage
- 115 V
- Sound Level dBA
- 55 dBA
- Item
- Portable Air Conditioners
- BtuH Cooling
- 10,000 BTU
Dimensions
- Depth
- 11.81 in
- Height
- 27.56 in
- Width
- 11.81 in
Description
Stop struggling with inconsistent room temperatures or humid, sticky indoor air. This portable air conditioner provides a comprehensive solution with 4-dedicated modes: Cool, Fan, Dry, and Sleep. To ensure personalized comfort, it features 2-adjustable fan speeds and a manual louver that allows you to hand-control the direction of airflow exactly where you need it. Beyond standard cooling, the integrated Dry Mode effectively removes excess moisture, utilizing the included drain hose for hassle-free continuous drainage. Whether you need a powerful breeze or a quiet, dry environment, this portable AC adapts to your needs to maintain a consistently comfortable indoor climate through every season.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.