10000 BTU DOE Portable Air Conditioner Cools 450 sq ft with Dehumidifier and Remote in White
- Mfr # ZR-A027G-10C
- Zoro # G623362131
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Length
11.22 in
Color
White
Height
27.48 in
Width
13.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-A027G-10C
- Zoro #
- G623362131
- UPC #
- 834534945441
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 11.22 in
- Height
- 27.48 in
- Width
- 13.19 in
Description
Experience powerful portable cooling with the portable air conditioner an efficient and versatile unit designed to deliver 14000 BTU ASHRAE 10000 BTU DOE of reliable cooling perfect for medium to large rooms Operating quietly at just 48 dB and equipped with multiple fan speeds it ensures comfortable climate control without disruption while its energy saving R32 refrigerant supports eco friendly operation The unit features a straightforward remote control for easy adjustments along with intuitive panel controls a programmable 24 hour timer and a convenient sleep mode that automatically adjusts temperatures for overnight comfort Complete with an exhaust hose window installation kit and easy roll casters it sets up in minutes and moves effortlessly wherever cooling is needed Additionally it includes a dehumidification function to reduce excess moisture helping to create a fresher and more comfortable indoor environment all summer long Built with user safety and durability in mind and backed by essential certifications this portable AC offers an ideal balance of strong performance quiet efficiency and hassle free operation for your home or office
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.