1500 Watt 24 in. Indoor Portable Electric Tower Space Heater, Remote, Timer, 4 Heating Modes
- Mfr # ZR-ZHUMI-AH-NFJ1F01-24BK
- Zoro # G223362166
product price:Â
$
48.39
/ea
Key Features
Length
8.5 in
Width
6.7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-ZHUMI-AH-NFJ1F01-24BK
- Zoro #
- G223362166
- UPC #
- 982227638511
- Country of Origin
- China
- Color
- Black
Dimensions
- Length
- 8.5 in
- Width
- 6.7 in
Description
This versatile heater delivers efficient warmth with 4 modes and temperature control ranging from 60 to 99 degrees Fahrenheit. The 12 hour timer and ECO mode provide automated, energy-saving comfort. Featuring a 60 degrees swing and 3 color flame effect, it creates a cozy atmosphere. Complete with child lock safety, it's ideal for bedrooms and living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.