11 in.1 fan speeds Drum Fan in Yellow with Automatic Operation

  • Mfr # IR-FJ-370-US

  • Zoro # G216100164


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fan Cord Length
6.6 ft
Height
15 in
Fan Power Source
Plug-In
Blade Material
Plastic
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FJ-370-US
Zoro #
G216100164
UPC #
954300147340
Country of Origin
China

Dimensions

Fan Cord Length
6.6 ft
Height
15 in
Blade Diameter
11 in
Width
7 in
Length
15 in

Details

Item
Blower Fans
Fan Power Source
Plug-In
Blade Material
Plastic
Voltage
120 V
For Use With
Indoor/Outdoor
Color
Yellow

Description

This electric blower is perfect for outdoor bounce houses, water slides, obstacle courses, air sofas, inflatable spray booths and other suitable inflatable bouncers. And there is a transparent cover on the switch, you can turn it on/off if it gets wet, which is safe enough. This blower pump is ergonomic, non-slip, easy to hold design.


  • The 2 wire mesh covers on the 2 vents protect our hands from getting cut while working.
  • Portable blower pumps feature special built-in bearings that outperform other plastic bearings.
  • Input voltage is 120-Volt, 60Hz, 3.6-Amp.
  • Easy-handhold grip design, which makes it convenient to inflate products and is a time saver for any occasion.
  • The high-pressure air blower pump with a handle on the top is easy and convenient to transport or carry.
  • The electric pump blower is compact, takes up little room space, and can be operated independently by one person.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.