12000 BTU DOE Portable Air Conditioner Cools 290 sq ft with Dehumidifier and Remote in White
- Mfr # ZR-FDP41-3030ZPV1R3
- Zoro # G423362089
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Length
17.32 in
Width
8.86 in
Color
White
Height
27.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FDP41-3030ZPV1R3
- Zoro #
- G423362089
- UPC #
- 834534945434
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 17.32 in
- Width
- 8.86 in
- Height
- 27.95 in
Description
Transform your space with the portable air conditioner a powerful and versatile 3 in 1 cooling solution that delivers 12000 BTU of robust cooling performance alongside dehumidifying and fan only modes perfect for quickly refreshing rooms up to 290 sq ft Designed for effortless installation it comes complete with an exhaust hose window kit and drain hose allowing you to set up and start cooling in just minutes without needing professional help Enjoy whisper quiet operation as low as 54 dB complemented by a sleep friendly night light and convenient remote control with a 16 ft range so you can adjust temperatures between 59 F and 878 F without leaving your seat Ideal for bedrooms living rooms kitchens and home offices this energy efficient unit also features an automatic timer and easy roll wheels for flexible placement wherever cooling is needed most Engineered with safety certified components and backed by a reliable warranty the portable air conditioner combines high performance cooling quiet convenience and all season comfort in 1 compact user friendly package
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.