Shop EDENDIRECT
See all product information
Create Account
12000 BTU 3-in-1 Portable Air Conditioner with 3 Speeds, Remote Control
- Mfr # ZR-BL001B
- Zoro # G523362125
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Height
9.88 in
Color
Yellow
Length
20.78 in
Width
9.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-BL001B
- Zoro #
- G523362125
- UPC #
- 331929376939
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Height
- 9.88 in
- Length
- 20.78 in
- Width
- 9.92 in
Description
This 3 in 1 portable air conditioner offers the performance convenience safety and mobility you desire Featuring a 24V high performance compressor and double pipe exhaust system it comes with three operating modes Cool Sleep Fan and three adjustable fan speeds F1 F2 F3 suiting your various cooling needs perfectly It can be controlled not only via the intuitive LED control panel but also through the dedicated remote control for easy operation you can easily switch settings from the couch or bed without having to move the appliance Compact and fitted with a classic carry handle this portable air conditioner is an ideal choice for tents bedrooms offices cabs and small outdoor spaces compatible with both AC 100 240V adapter power and 24V battery power battery sold separately for on the go use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.