
1500 -Watt Infrared Wall mount Indoor Electric Space Heater with Thermostat with Remote
Mfr # ZR-WPH-15D
Zoro # G422701582
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Heater Color
Black
For Use With
Indoor
BtuH Output
5200
Heater Voltage
120 V
Heater Type
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-WPH-15D
Zoro #
G422701582
UPC #
473213618247
Country of Origin
China
Dimensions
Height
9.44881889763778 in
Length
16.5354330708661 in
Width
16.5354330708661 in
Details
Heater Color
Black
For Use With
Indoor
BtuH Output
5200
Heater Voltage
120 V
Heater Type
Infrared
Electric Heater Item
Wall Mount Electric Space Heater
Watts
1500 W
Description
Enjoy quiet and efficient warmth with this hanging patio heater featuring carbon infrared technology that heats directly without noise or odor. Designed with built-in tip-over and overheat protection, it ensures safe operation around children and pets. The fanless design delivers silent performance, making it ideal for both indoor and outdoor use without disturbing your sleep or work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.