1500 -Watt Quartz radiant Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-TWH-15Q2A

  • Zoro # G722701701


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Tower Indoor Electric Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Width
10.8267716535433 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-TWH-15Q2A
Zoro #
G722701701
UPC #
157700785826
Country of Origin
China

Dimensions

Width
10.8267716535433 in
Height
24.3307086614173 in
Length
9.60629921259842 in

Details

Electric Heater Item
Tower Indoor Electric Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Heater Color
Brown
Heater Type
Quartz radiant
For Use With
Indoor

Description

This high efficiency heater offers three heating modes 1500W 900W 600W for flexible temperature adjustment based on your needs,temperature setting range from 59 to 95 degrees Fahrenheit allows precise control for a comfortable indoor environment,built in 12 hour timer lets you preset heating time to enhance convenience and improve energy efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.