Shop EDENDIRECT
See all product information
16-Gauge 36 in. x 50 ft. Black PVC Coated Welded Wire Fence for Garden & Dog Fencing
Mfr # ED-X0033366FR
Zoro # G715874511
product price:Â $82.65
/eaKey Features
Mesh Size
1/4 in
Length
50 ft
Color
Black
Material
Metal
Features
Galvanized, Vinyl Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ED-X0033366FR
Zoro #
G715874511
UPC #
397091961342
Country of Origin
China
Dimensions
Height
36 in
Mesh Size
1/4 in
Length
50 ft
Details
Color
Black
Material
Metal
Features
Galvanized, Vinyl Coated
Item
Wire Mesh
Finish
Black
Gauge
16-gauge
Application
Wire Mesh
For Use With
Domestic / Commercial
Fence Application
Animal Barrier, Garden, Security
Description
This 36 in. x 50 ft. 16-gauge black PVC-coated welded wire fence offers excellent durability and protection for your garden and pets. The heavy-duty galvanized steel wire, combined with a double-layer ethylene and premium powder coating, resists rust and corrosion, ensuring long-lasting performance. This versatile fence can be used for various applications, including garden borders, dog fencing, and protecting your plants from rodents, moles, and other pests. Its flexibility makes it easy to shape and cut for customized projects around your property.
- The 16-gauge black PVC-coated welded wire fence is perfect for creating durable garden borders, protecting your plants from rodents and other pests while adding a sleek and decorative touch to your garden.
- With its double-layer ethylene and premium powder coating, this PVC-coated welded wire fence is resistant to rust and corrosion, ensuring your garden stays protected for years without deterioration.
- This 16-gauge welded wire fence provides a strong barrier for both garden and pet areas, effectively keeping dogs, rabbits, and other animals out of your garden while maintaining a neat appearance.
- The flexible, easy-to-cut mesh makes installation a breeze, whether you're protecting plants, creating a pet enclosure, or installing a decorative garden fence.
- Keep your garden safe from burrowing animals and pests with this PVC-coated welded wire mesh, ideal for protecting vegetables, flowers, and raised garden beds from damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.