Shop EDENDIRECT
See all product information
Create Account
160 Pints Large-Capacity Dehumidifier, Manual Operation with Timer & 2m Drain Hose
- Mfr # MVDHM-160PB
- Zoro # G424931482
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
1
Width
15.74 in
Color
Gray and Black
Application
Commerical Dehumidifier
Voltage
110 V, 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-160PB
- Zoro #
- G424931482
- UPC #
- 858788714271
- Country of Origin
- China
Dimensions
- Width
- 15.74 in
- Power Cord Length
- 1.81 cm
- Depth
- 15.74 in
- Height
- 25 in
Details
- Fan Speed
- 1
- Color
- Gray and Black
- Application
- Commerical Dehumidifier
- Voltage
- 110 V, 60 Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.