Shop EDENDIRECT
See all product information
Create Account
2500 sq. ft. White HEPA Air Purifier for Home with 4-Level Speed and Whisper-Quiet, Child Lock
- Mfr # ZRAP02
- Zoro # G324174446
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Air Filter Media Type
HEPA
Voltage
110 V
Coverage
2500 sq ft
Length
12 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRAP02
- Zoro #
- G324174446
- UPC #
- 443009453888
- Country of Origin
- China
- Air Filter Media Type
- HEPA
- Voltage
- 110 V
- Coverage
- 2500 sq ft
- Features
- Fan Included, Portable, Quiet, Smart Compatible, Timer
- Sound Level
- 22 dBA
- Air Flow
- 300 CFM
- Item
- Air Purifiers
- For Use With
- Indoor
- Color
- White
Dimensions
- Length
- 12 in
- Width
- 6.5 in
- Height
- 16 in
Description
Want to enjoy fresh, comfortable air? Don't miss this air purifier! It boasts powerful purification capabilities, processing 300 cubic meters of air per hour, providing ample fresh air for a 2500 square foot room. Multi-layer filtration with an H13-grade HEPA filter effectively removes 99.97% of pollutants as small as 0.3 microns. Four fan speeds can be freely switched to meet diverse needs. Ultra-quiet operation with a timer function ensures undisturbed sleep. Real-time air quality monitoring makes purification results visible. Aromatherapy helps you relax and fall asleep, and a child lock ensures safety. The washable pre-filter is environmentally friendly and economical, while the energy-saving mode reduces energy consumption. With a cumulative operating time of 4800 hours, a filter replacement indicator light provides a convenient reminder. Choosing it means choosing health and comfort!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.