18 Inch Metal Wall Mount Fan, 3-Speed High Velocity Fan with 2600 CFM, for Warehouse, Industrial
- Mfr # ZRZHUMI-AC-DSV31BG-18BK
- Zoro # G924174457
product price:Â
$
65.25
/ea
Key Features
Watts
75 W
Height
21.6 in
Number of Speeds
3 Speeds
Air Flow
2,600 CFM
Length
21.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AC-DSV31BG-18BK
- Zoro #
- G924174457
- UPC #
- 739631683961
- Country of Origin
- China
- Watts
- 75 W
- Number of Speeds
- 3 Speeds
- Air Flow
- 2,600 CFM
- RPM
- 1,450 RPM
- Color
- Black
- Item
- Fans
- Voltage
- 120 V
Dimensions
- Height
- 21.6 in
- Length
- 21.2 in
- Width
- 13.2 in
Description
This 18-inch high velocity wall mount fan offers three speed levels with airflow ranging from 2000 to 2600 CFM and a maximum air reach of 26.25 feet. Powered by a 75W low-noise motor running at 1450 RPM, it works steadily quietly. It supports 170 Deg vertical and 70 Deg horizontal adjustable angles to flexibly adjust airflow directions. Equipped with full installation parts for easy wall mounting, its detachable grille and aluminum blades enable simple cleaning. Suitable for warehouses, workshops, shops and indoor household spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.