20 inches 3 speeds high velocity pedestal oscillating fan in yellow with 80 degrees oscillation
- Mfr # ZR-FAN-PD20W(yellow)
- Zoro # G723362116
product price:Â
$
131.99
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
- ZR-FAN-PD20W(yellow)
- Zoro #
- G723362116
- UPC #
- 149106828009
- Country of Origin
- China
Description
Built with 15 HP powerful motor and turbo aluminum blades, this heavy duty pedestal fan provides refreshing breeze for large spaces. High speed 5000 CFM, medium speed 4000 CFM, low speed 3000 CFM. It is ideal for warehouse, workshop, factory, garage, basement, industrial, commercial and covered patio.
Documents & Resources