Mini-SplitCondenser, 12000BtuH, 550sqft

  • Mfr # 3PAMSH12AA-SZO
  • Zoro # G401866172
product price: 
$
527.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
EER
8.8
Control Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH12AA-SZO
Zoro #
G401866172
UPC #
-
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Min./Max. Line Length - Single Run
10 to 82 ft
Manufacturers Warranty Length
2.5 yr
Max. Line Length - Total System
82 ft
Suction Line Size
3/8 in
Outdoor Width
28 1/2 in
Outdoor Height
19 1/2 in
Outdoor Depth
10 3/4 in
Max. Vertical Line Length
82 ft
For Line Length - Minimum
10 ft

Details

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Condenser
EER
8.8
Control Voltage
115V AC
Standards
AHRI Certified, UL
Number Of Indoor Units Supported
1
Programming Capability
24 hr On/Off Timer
HSPF
16.5 BTU/Wh
Refrigerant Type
R-410A
Heating Method
Heat Pump
Air Flow
1059 cfm
Heating Capacity - Heat Pump
12,000 BtuH
Remote Control Functions
Full Function
Smart Connectivity
Wi-Fi
Amps
10.54 A, 11.89 A
Hz
60 Hz
Seacoast Corrosion Protection
Front and Rear Coil
Dehumidification Rate
2.1 pt/hr
Compressor Type
Rotary
Number of Speeds
3
Outdoor Sound Level
55 dBA
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Heating Watts
1,212 W
Control Type
Electronic
Refrigerant Precharge
25.8 oz
Max. Time Delay Fuse Amps
25 A
Phase
Single
Compatible Air Handler Manufacturer Model Number
3PAMSH12A-SZW
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
450 sq ft
Includes Air Filter
Air Filter Included
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Airflow
1,059 cfm
Cooling Capacity - Maximum
12,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.6
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Mini-Split Condenser, Average Coverage Area 450 to 550 sq ft, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,212 W, Air Flow 1059 cfm, 16.5 SEER, 8.8 EER, 16.5 BTU/Wh HSPF, 10.54 A, 11.89 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 115V AC, Dehumidification Rate 2.1 pt/hr

Restrictions

Hazardous material

Ratings & reviews