Shop PERFECT AIRE

Mini-Split Indoor Unit, 0 to 247 sq ft

  • Mfr # 3PAMSH12B-SZW
  • Zoro # G001866176

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
12,000 BtuH
SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH12B-SZW
Zoro #
G001866176
UPC #
-
Country of Origin
China

Dimensions

Indoor Head Height
11 1/4 in
Indoor Head Depth
7 3/4 in
Max. Line Length - Total System
82 ft
Min./Max. Line Length - Single Run
10 to 82 ft
Indoor Head Width
31 1/4 in
Manufacturers Warranty Length
2.5 yr
For Line Length - Minimum
10 ft

Details

Cooling Capacity
12,000 BtuH
SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH12B-SZO
Item
Mini-Split Air Handler
Heating Capacity - Heat Pump
12,000 BtuH
Control Voltage
208 to 230V AC
Remote Control Functions
Full Function
Heating Method
Heat Pump
Indoor Sound Level
41.5/25.5 dBA
Refrigerant Type
R-410A
Indoor Head Mounting
Wall Mount
Phase
Single
Smart Connectivity
Wi-Fi
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Seacoast Corrosion Protection
Front and Rear Coil
Standards
AHRI Certified, UL
Compressor Type
Rotary
Air Flow
318/241/176 cfm
EER
8.8
Hz
60 Hz
Control Type
Electronic
HSPF
16.8 BTU/Wh
Refrigerant Precharge
25.8 oz
Amps
5.27 A, 5.92 A
Programming Capability
24 hr On/Off Timer
Heating Watts
1,212 W
Number of Speeds
3
Dehumidification Rate
2.5 pt/hr
Coverage Area - Minimum
450 sq ft
Airflow
176 cfm, 241 cfm, 318 cfm
Cooling Capacity - Maximum
12,000 BtuH
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
550 sq ft
Compatible Product Type
3PAMSH12B-SZO

Description

Mini-Split Air Handler, Average Coverage Area 450 to 550 sq ft, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,212 W, Air Flow 318/241/176 cfm, 16.8 SEER, 8.8 EER, 16.8 BTU/Wh HSPF, 5.27 A, 5.92 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.