Shop XPOWER
See all product information
Create Account
CentrifugalBlower, Blue, 12-1/4inH
- Mfr # P-80-Blue
- Zoro # G715250155
product price:Â
$
68.45
/ea
Key Features
Length
11 1/2 in
Daisy Chain Capability
Yes
Power Consumption
138 W
GFCI Protected
Yes
Air Flow Direction
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-80-Blue
- Zoro #
- G715250155
- UPC #
- 848025011027
- Country of Origin
- China
- Daisy Chain Capability
- Yes
- Power Consumption
- 138 W
- GFCI Protected
- Yes
- Air Flow Direction
- Horizontal and Vertical
- Product Type
- Centrifugal Blower
- Full Load Current
- 1.2 A
- Housing Color
- Blue
- Includes
- Cord Wrap
- Housing Material
- Polypropylene
- Pivoting
- No
- Airflow Type
- Cooled
- Includes Hose
- No
- Nameplate Voltage
- 115V AC
- Application
- Commercial, Home and Office
- Number of Speeds
- 3
- Maximum Airflow Capacity
- 600 cfm
- Propeller Material
- Polypropylene
- Motor Speed
- 1,480 RPM
- Item
- Centrifugal Blower
- Telescopic Handle Included
- No
- Frequency
- 60 Hz
- Standards
- CETL, ETL
- Number of Power Outlets
- 0
Dimensions
- Length
- 11 1/2 in
- Overall Height
- 12 1/4 in
- Overall Width
- 9 1/4 in
- Power Cord Length
- 10 ft
- Overall Length
- 11 1/2 in
Description
Centrifugal Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 600 cfm, Number of Speeds 3, Motor Horsepower Not Applicable, Nameplate Voltage 115V AC, Full Load Current 1.2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration Not Applicable, GFCI Protected Yes, Power Cord Length 10 ft, Includes Cord Wrap, Blower Wheel Diameter Not Applicable, Standards CETL, ETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.