20 in. Industrial High-Velocity Floor Fan, 3-Speed, with 120 Deg Adjustable Tilt, Carry Handle
- Mfr # ZRZHUMI-AC-DSV21PD-20BK
- Zoro # G424174506
product price:Â
$
61.29
/ea
Key Features
Watts
120 W
Number of Speeds
3 Speeds
Air Flow
3,522 CFM
Color
Black
Height
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AC-DSV21PD-20BK
- Zoro #
- G424174506
- UPC #
- 598376472960
- Country of Origin
- China
- Watts
- 120 W
- Number of Speeds
- 3 Speeds
- Air Flow
- 3,522 CFM
- Color
- Black
- Item
- Fans
- Voltage
- 120 V
Dimensions
- Height
- 23.6 in
- Length
- 24.2 in
- Width
- 8.9 in
Description
This industrial fan comes in 20-inch (3,522 CFM), delivering robust airflow for workshops, gyms and storage spaces. It offers 3 speeds and a 120 Deg tilt for precise airflow direction. Built with a heavy-duty steel frame, reinforced aluminum blades and anti-slip pads, it ensures stable, safe operation. The balanced motor keeps noise under 63.3 dB. Tool-free assembly, a top carry handle and removable grille enable easy moving and cleaning.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.