Shop EDENDIRECT
See all product information
Create Account
23 Inch Ultra-Thin Electric Fireplace Insert, 20-Color LED Flame, 1400W Heater with Remote & Touch
- Mfr # MVDHM7242
- Zoro # G524931481
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass+Sheet Metal
Length
23 in
Color
Black
Voltage
120 V
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM7242
- Zoro #
- G524931481
- UPC #
- 731584418683
- Country of Origin
- China
Dimensions
- Length
- 23 in
- Depth
- 6 in
- Width
- 18 in
Details
- Material
- Tempered Glass+Sheet Metal
- Color
- Black
- Voltage
- 120 V
Description
23 Inch Ultra-Thin Electric Fireplace Insert, 20-Color LED Flame, 1400W Heater with Remote & Touch Screen, CSA Certified for Home Use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.