self regulating heat cable
- Mfr # ReadyTrace-012
- Zoro # G323353996
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
96 W
Overall Length
144 in
Programming Capability
Non-Programmable
Voltage
120 V AC
Overall Width
2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ReadyTrace-012
- Zoro #
- G323353996
- UPC #
- 814491017382
- Country of Origin
- United States
Dimensions
- Overall Length
- 144 in
- Overall Width
- 2/5 in
- Wire Rope Length
- 144 in
- Length
- 144 in
Details
- Wattage Output
- 96 W
- Programming Capability
- Non-Programmable
- Voltage
- 120 V AC
- Item
- Self Regulating Heat Cable
- Power Connection Type
- 5-15P
- For Use Indoors/Outdoors
- Outdoor
- Thermostat Included
- No
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 144 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 96 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.