
24in 3 Speeds High Velocity Internal Oscillating Barrel Floor Fan Yellow with 1/4
Mfr # IR-FAN7807
Zoro # G312493481
original price: $279.99 , new price: $205.12 , 26 percent off
new price: $205.12
/ea
Free Shipping & Returns
Key Features
Fan Speed
3 Speeds
Air Flow
6300/7200/7800 CFM
Width
29 in
Standards
UL Certified
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-FAN7807
Zoro #
G312493481
UPC #
484167660183
Country of Origin
China
Dimensions
Width
29 in
Length
30 in
Details
Item
Barrel Floro Fan; Drum Fan
Fan Speed
3 Speeds
Air Flow
6300/7200/7800 CFM
Standards
UL Certified
Material
Aluminum
Color
Yellow
Voltage
120
Description
Built with 1/4 HP Powerful Motor and Shielded Ball Bearings, this heavy duty industrial barrel fan provides refreshing breeze for large spaces. High speed 7800 CFM / Medium speed 7200 CFM / Low speed 6300 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 9.2-m/s. Noise 69 dB on 1 meter, 67 dB on 2 meter and 65 dB on 3 meter away from the fan, which less noisy than other fan
- Equipped with a versatile 360掳Orbital Internal Oscillating function, it customizes the airflow more widely and air volume larger. Two options of 3-speed control: without oscillation - straight air flow / with oscillation - spiral spreading airflow
- 100% Assembly in Package and 5" solid wheels for use it directly upon being unpacked from the box. 360 degree tilt angle to push air wherever it's needed. No tools required
- UL Safety Listed, 100% copper wiring stator, thermally protected motor with sturdy metal housing. Safety yellow powder coated steel construction, turbo aluminum blades with extra-long 9 foot SJT power cord for long lasting use. 120V / 60Hz, 1.8 Amps, 200 Watt, 1100-RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.