Large Room Home Air Purifier, White, Auto Air Quality Monitor, Powerful Filter Captures Dust, Pet
- Mfr # MVDHM-1027-HWMMA
- Zoro # G724931489
product price:Â
$
99.09
/ea
Key Features
Length
12.28 in
For Use With
Indoor
Voltage
120 V
Sound Level
65 db
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1027-HWMMA
- Zoro #
- G724931489
- UPC #
- 753817277416
- Country of Origin
- China
Dimensions
- Length
- 12.28 in
- Height
- 14.02 in
- Width
- 6.38 in
Details
- For Use With
- Indoor
- Voltage
- 120 V
- Sound Level
- 65 db
- Color
- White
- Number of Speeds
- 3
- Coverage
- 1,306 sq-ft
- Application
- Air Purifiers
Description
Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.