Shop EDENDIRECT
See all product information
Create Account
5300 BTU (DOE) Portable Air Conditioner Cools 345 sq. ft. without Heater, Dehumidifier in Black
- Mfr # ZRT3971P431356
- Zoro # G624174467
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Width
11.4 in
Number of Speeds
2 Speeds
Depth
12 in
Height
26.4 in
Coverage Area
342 Sq. Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRT3971P431356
- Zoro #
- G624174467
- UPC #
- 559523943900
- Country of Origin
- China
- Number of Speeds
- 2 Speeds
- Coverage Area
- 342 Sq. Ft
- Voltage
- 115 V
- Includes
- Without Heater
- Number of Cooling Speeds
- 3
- Sound Level dBA
- 52 dBA
- BtuH Cooling
- 8,000 BTU
- Watts
- 780 W
- Item
- Portable Air Conditioners
Dimensions
- Width
- 11.4 in
- Depth
- 12 in
- Height
- 26.4 in
Description
This portable air conditioner offers efficient cooling for rooms up to 300 sq. ft. with 8,000 BTU/h cooling capacity. It features Cool, Fan, and Dry modes, a 24-hour timer, and dual fan speeds. Operating at less than 53dB, it runs quietly while removing 5.1 Gal. of moisture daily. It includes a window exhaust kit, universal casters, remote control, and washable filter for easy use. Built with flame-resistant metal control box and safe R410a refrigerant, it is ideal for home, office, and bedroom use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.