Shop EDENDIRECT
See all product information
Create Account
30 Inch Slim Electric Fireplace Heater, 30x5.51x17.72 in Body with 20.55x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM30
- Zoro # G324931490
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Width
5.51 in
Voltage
110-120 V
Depth
30 in
Height
17.72 in
Watts
750/1,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM30
- Zoro #
- G324931490
- UPC #
- 587089642937
- Country of Origin
- China
- Voltage
- 110-120 V
- Watts
- 750/1,500 W
- Color
- Black
- BtuH
- 5,100 BTU
- Heating Area (Sq.-Ft.)
- 400 sq-ft
Dimensions
- Width
- 5.51 in
- Depth
- 30 in
- Height
- 17.72 in
Description
Bring warmth and ambiance to your home with this electric fireplace insert, designed for recessed or in-wall installation in small to mid-sized rooms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.