Shop EDENDIRECT
See all product information
Create Account
30 inches three speeds high velocity drum fan in black, 360 degrees oscillation, built in handle
- Mfr # ZR-FT-30-PLUS-BLACK
- Zoro # G523362163
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Fan Style
Industrial Fan
Application
Fans
Color
Black
Length
27.56 in
Fan Power Source
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FT-30-PLUS-BLACK
- Zoro #
- G523362163
- UPC #
- 711884815436
- Country of Origin
- China
- Fan Style
- Industrial Fan
- Application
- Fans
- Color
- Black
- Fan Power Source
- Plug-In
- Number of Speeds
- 3
- For Use With
- Indoor/Outdoor
- CFM High
- 14,000 cfm
Dimensions
- Length
- 27.56 in
- Height
- 15.75 in
- Blade Diameter
- 26-30 in
- Width
- 27.56 in
- Fan Cord Length
- 5.9 ft
Description
Introducing our high performance industrial fan, designed for powerful airflow and efficient cooling in large spaces like warehouses and garages. With a robust motor, it generates up to 14000 CFM while operating quietly. Customize your cooling experience with three adjustable speed settings, and enjoy easy portability with its lightweight design and wheels. Operating at 120 Volt 60Hz, this energy efficient fan offers maximum cooling power with minimal electricity use. Perfect for various applications and built to last, it enhances air circulation and quality, ensuring a healthier environment. Experience the perfect blend of power and convenience with our exceptional industrial fan.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.