24 Inch Black Industrial Floor Fan, 7000 CFM 3-Speed Manual Control, 140W All-Metal Construction
- Mfr # MVDHM-F24B
- Zoro # G224931477
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Voltage
120 V
Application
Fan
Watts
140 W
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-F24B
- Zoro #
- G224931477
- UPC #
- 973233644634
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 28 in
- Length
- 27 in
Details
- Voltage
- 120 V
- Application
- Fan
- Watts
- 140 W
- Color
- Black
- Number of Speeds
- 3
- For Use With
- Indoor
Description
Designed for large-scale ventilation, this 27-inch high-speed industrial fan delivers exceptional airflow to elevate your indoor and outdoor cooling experience. It generates a powerful, steady stream of air that rapidly disperses trapped heat, effectively eliminating stuffiness and lowering ambient temperatures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.