Portable Desk Fan
- Mfr # 97315
- Zoro # G125075294
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure
Open Drip Proof
Width
12 in
Color
Black
Depth
12 in
Height
16 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97315
- Zoro #
- G125075294
- UPC #
- 049694973153
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Depth
- 12 in
- Height
- 16 13/16 in
- Fan Cord Length
- 6 ft
- Blade Diameter
- 16 in
- Height Adjustment
- Fixed
- Base Dia.
- 13 5/16 in
Description
Portable Desk Fan, Fan Mounting Location Tabletop, Number of Speeds 3, Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 400 RPM, 500 RPM, 600 RPM RPM, Height 16 13/16 in, Width 12 in, Blade Material Metal, Metal, 5-15P, Black, OSHA Compliant Guards, Carrying Handle, Tilting Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.