Small Portable Dehumidifier 1.32 Pints/Day, Remote & Sleep Timer Function, 2L Water Tank for
- Mfr # MVDHM-DH12B
- Zoro # G524931498
product price:Â
$
68.29
/ea
Key Features
Width
6.22 in
Voltage
100-120 V
Color
Black
Application
Dehumidifiers
Height
15.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-DH12B
- Zoro #
- G524931498
- UPC #
- 730421198245
- Country of Origin
- China
Dimensions
- Width
- 6.22 in
- Height
- 15.28 in
- Depth
- 8.9 in
Details
- Voltage
- 100-120 V
- Color
- Black
- Application
- Dehumidifiers
Description
Keep small spaces comfortable and fresh with this compact Peltier mini dehumidifier, designed for everyday moisture control without the bulk of a traditional compressor unit. Its quiet thermoelectric operation makes it a practical choice for bedrooms, bathrooms, closets, laundry areas, home offices, RVs, and other compact spaces where excess moisture can be a concern.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.