
30 pt. 2500 sq. ft. Commercial Dehumidifier in. White with lons Air Purifcation, Timer
Mfr # ZR-OL12-D023G
Zoro # G022701784
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
2
Bucket Capacity
4.24 pints
Height
18.5 in
Width
10.04 in
Application
Dehumidifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-OL12-D023G
Zoro #
G022701784
UPC #
128260234901
Country of Origin
China
Dimensions
Height
18.5 in
Width
10.04 in
Details
Fan Speed
2
Bucket Capacity
4.24 pints
Application
Dehumidifiers
Color
White
Voltage
115 V
Description
This multifunctional dehumidifier is designed to provide optimal comfort and clean air for your home. It features a powerful fan system and high-precision sensor to maintain the perfect indoor environment. With three modes (Dehumidification, Air Purification, and Dry Clothes) and various user-friendly functions, it helps reduce humidity, purify the air, and quickly dry clothes. The dehumidifier's advanced features, such as the true HEPA multi-layer filtration system, adjustable wind speed, and continuous drainage, ensure you always have fresh, dry air. It is perfect for large spaces and features a 360° rotating design for easy movement. Enjoy quiet operation with a sound pressure level as low as 36 dB and a variety of modes to meet your specific needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.